Zoro Homepage

53" Black Lighted Metal Framed Accent Mirror

  • Mfr # 534358

  • Zoro # G022366358


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Width
19.7 in
Color
Black
Height
53 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534358
Zoro #
G022366358
UPC #
-
Country of Origin
China

Dimensions

Width
19.7 in
Height
53 in

Details

Material
Glass
Color
Black
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No

Description

A delectable piece of furniture, this 53-inch black lighted metal framed accent mirror is an embellishment perfect for your rooms. This rectangle shaped mirror will open up any space you put in piece in. This frame works nicely with the full-bodied mirror in the middle. The modern style of this piece will work great in any room you choose to put it in. It is the perfect wall decor to keep up all year round. This unique mirror will look great as part of your existing wall decor or you can use it as a statement piece anywhere in your home. 53-inch H x 19.7-inch W x 1.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.