This item is Discontinued.

Homeroots 53" Clear And Silver Crystal And Metal Floor Lamp With Hot Pink Linen Drum Shade 569599

53" Clear And Silver Crystal And Metal Floor Lamp With Hot Pink Linen Drum Shade (Discontinued)

  • Mfr # 569599
  • Zoro # G022354812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569599
Zoro #
G022354812
UPC #
-
Country of Origin
China

Dimensions

Height
52.75 in
Width
15.75 in
Depth
15.75 in

Details

Material
Metal, Crystal
Item
Floor Lamp
Assembly Required
No Assembly Needed
Color
Hot Pink/White
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 53-inch clear and silver crystal and metal floor lamp with hot pink linen drum shade. The base of this lamp is made of chrome crystal and metal. The lamp shade itself has a drum shape and is made of linen, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 52.75-inch h x 15.75-inch w x 15.75-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.