Zoro Homepage

53" Natural Wood Abstract Rope Hanging Accent Mirror

  • Mfr # 632666

  • Zoro # G322343660


product price: $821.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Width
43 in
Depth
3 in
Height
52.8 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632666
Zoro #
G322343660
UPC #
-
Country of Origin
China

Dimensions

Width
43 in
Depth
3 in
Height
52.8 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Commercial Use
Yes
Material
Fir Wood

Description

If you want to add some brightness to your living space, the 53-inch natural wood abstract rope hanging accent mirror is perfect for you. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 52.8-inch h x 43-inch w x 3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.