Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53" White Wood And Metal Coffee Table With Four Drawers

  • Mfr # 490582

  • Zoro # G822832503


product price: $622.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Metal
Wheels Included
No
Tabletop Color
White
Commercial Use
Yes
Width
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490582
Zoro #
G822832503
UPC #
-
Country of Origin
China

Dimensions

Width
53 in
Length
29 in
Height
17 in

Details

Frame Material
Metal
Wheels Included
No
Tabletop Color
White
Commercial Use
Yes
Leg Type
4 Legs
Weight Capacity
154 lb
Assembly Required
Full Assembly Needed
Queen Anne Legs
No
Tabletop Material
Manufactured Wood
Style
Transitional
Finish
Glossy
Item
Coffee Tables
Coffee Table Type
Coffee Table
Leg Color
White
Assembled/Unassembled
Unassembled
Shape
Rectangular

Description

This stylish 53-inch white wood and metal coffee table with four drawers is sure to inspire compliments no matter where it sits. A sleek white monotone color gives this metal and manufactured wood table a fresh and updated look. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 53-inch w x 29-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.