
53" X 42" X 40" Natural Wood Rocking Loveseat
Mfr # 370287
Zoro # G422832927
product price: $844.99
/ea
Free Shipping & Returns
Key Features
Modular
No
Chair Height
40 in
Includes
1 loveseat rocker
Assembly
Full Assembly Needed
Chair Finish
Natural Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370287
Zoro #
G422832927
UPC #
-
Country of Origin
United States
Dimensions
Chair Height
40 in
Chair Width
53 in
Chair Depth
42 in
Details
Modular
No
Includes
1 loveseat rocker
Assembly
Full Assembly Needed
Chair Finish
Natural Wood
Chair Frame Color
Natural
Cushions Included
No
Canopy Included
No
Product Type
Rustic
Chair Frame Material
Wood
Chair Weight Capacity
500 lb
Item
Outdoor Chairs
Description
When you wish for a piece that will enable you to take it easy and wind down, while looking gorgeous and enhancing your space, this is the ideal rocking loveseat for you. Its rustic style is sure to disrupt dullness and uniformity, and the quality of its natural color will add taste and detail to your office or living room. This rocking loveseat is a high quality piece made from high grade northern white cedar with white pine rockers. It’s perfect for those who want to brighten the ambiance of their place. As for measurements, they’re 40” for height, 53” for width, and 42” for depth, and it weighs 65 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.