
54" Aqua Carved And Distressed Solid Wood Lift Top Coffee Table
Mfr # 522820
Zoro # G722360557
product price: $1,176.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Length
18 in
Width
54 in
Height
16 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522820
Zoro #
G722360557
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Width
54 in
Height
16 in
Details
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Blue
Commercial Use
No
Description
Make a statement with the 54-inch aqua carved and distressed solid wood lift top coffee table and infuse a dash of character and personality into your space. This table features quality construction from solid wood and an updated monotone color scheme with aqua as the main color on both the top and the base. The vintage inspired carving and purposefully distressed finish gives this table an authentically rustic feel. This practical piece is diverse and can be used as a coffee table, ottoman, or even storage bench. 16-inch h x 54-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.