Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54" Beige Fabric Modular USB Sleeper Sofa
Mfr # 568284
Zoro # G322909811
product price:Â $2,814.99
/eaKey Features
Length
25 in
Shape
L Shape
Upholstered
Yes
Hand Crafted
No
Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568284
- Zoro #
- G322909811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25 in
- Width
- 54 in
- Depth
- 1 in
Details
- Item
- Sectional
- Shape
- L Shape
- Upholstered
- Yes
- Hand Crafted
- No
- Finish
- Satin
- Capacity
- 330 lb
- Commercial Use
- Yes
- Color
- Beige
- Sofa Design
- Modular
- Upholstery Material
- Fabric
- Style
- Modern
- Seating Capacity
- 5
- Sleeper Sofa
- Yes
- Mattress Included
- No
- Type
- Sofa
- Assembly Required
- Full Assembly Needed
- Recliner
- No
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Beige
Description
Add an air of fashion to your space with this fabulous 54-inch beige fabric modular usb sleeper sofa. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Built to last, this sofa will be a great centerpiece for your room. 25.00-inch h x 54.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.