
54" Black Glass And Steel Coffee Table With Shelf
Mfr # 521998
Zoro # G822371590
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Width
54 in
Height
17 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521998
Zoro #
G822371590
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Height
17 in
Depth
24 in
Details
Item
Coffee Table
Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed
Description
Stylish and super sturdy, the 54-inch black glass and steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 54-inch W x 24-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.