Zoro Homepage

54" Black Glass And Steel Coffee Table With Three Shelves

  • Mfr # 522000

  • Zoro # G022373134


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Width
54 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522000
Zoro #
G022373134
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Width
54 in
Height
18 in

Details

Item
Coffee Table
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Application Type
No

Description

This good looking 54-inch black glass and steel coffee table with three shelves is sure to inspire compliments no matter where it sits. A sleek black monotone color gives this steel and glass table a fresh and updated look. There are 3 shelves that will help to keep clutter at bay. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 54-inch W x 24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.