Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Black Rounded Solid Wood Pedestal Base Dining Table

  • Mfr # 521860

  • Zoro # G422346691


product price: $2,419.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Height
30 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521860
Zoro #
G422346691
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
54 in
Width
54 in

Details

Tabletop Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 54" black solid wood dining table. This table is made from solid wood in a black color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 54" W x 54" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.