Zoro Homepage

54" Black Solid Wood Distressed Lift Top Solid Coffee Table

  • Mfr # 522821

  • Zoro # G022342321


product price: $1,176.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Length
18 in
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522821
Zoro #
G022342321
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Width
54 in
Height
16 in

Details

Item
Coffee Table
Commercial Use
No
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed

Description

Stylish and super sturdy, the 54-inch black solid wood distressed lift top solid coffee table is an amazingly good looking coffee table that will compliment your living room. This table is made from solid wood in a black color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This trunk table provides hidden storage that is great for blankets, pillows, and small accessories. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 54-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.