
54" Brown And Black Chenille Loveseat
Mfr # 530500
Zoro # G522352318
product price: $1,607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Width (in)
54 in
Height (in)
25 in
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530500
Zoro #
G522352318
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
54 in
Height (in)
25 in
Depth (in)
34 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Brown Black
Item
Love Seat
Description
Add an air of fashion to your space with this fabulous 54-inch brown and black chenille loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 54-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.