
54" Brown Solid Wood Floor Shelf Console Table With Two Shelves
Mfr # 605612
Zoro # G522361723
product price: $1,491.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Depth
16 in
Overall Height
32 in
Overall Width
54 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605612
Zoro #
G522361723
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
16 in
Overall Height
32 in
Overall Width
54 in
Details
Assembly Required
Partial Assembly Needed
Item
Console Table
Application Type
No
Color
Brown
Description
Don't settle for a boring entryway, upgrade your home with our 54-inch brown solid wood floor shelf console table with two shelves today. This rectangular table features a beautiful arched design is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The brown hardwood table surface makes this unit stand out with its high quality material and construction. The floor shelf of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 32-inch h x 54-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.