Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Brown Solid Wood Medallion Storage Ottoman

  • Mfr # 642285

  • Zoro # G622350931


product price: $1,176.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Brown
Height
18 in
Assembly Required
No Assembly Needed
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642285
Zoro #
G622350931
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
54 in
Depth
16 in

Details

Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Item
Ottoman

Description

Optimize your space and add some charm to your room with the 54-inch brown solid wood medallion storage ottoman. This spacious storage piece is crafted and carved from solid mango wood with a pretty medallion design and a purposefully distressed finish. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. This ottoman is made from high quality solid wood in a brown color throughout the base and top. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 54-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.