Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Brown Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 554336

  • Zoro # G122368795


product price: $2,509.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Brown
Height
30 in
Length
54 in
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554336
Zoro #
G122368795
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
54 in
Width
54 in

Details

Commercial Use
No
Tabletop Color
Brown
Item
Dining Table
Assembly Required
No Assembly Needed

Description

Enjoy making memories around this gorgeous 54-inch brown solid wood pedestal base round top dining table. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. This table features a gorgeous layered and faceted pedestal base that adds some depth and interest to your space. Complete your kitchen or dining room with this well made and stylish table. 30-inch h x 54-inch w x 54-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.