Zoro Homepage

54" Brown Solid Wood Trestle Console Table

  • Mfr # 605653

  • Zoro # G122362205


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Application Type
No
Overall Height
29.5 in
Overall Width
54 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605653
Zoro #
G122362205
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
16 in
Overall Height
29.5 in
Overall Width
54 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brown
Item
Console Table

Description

Make a statement in your entryway with our stunning 54-inch brown solid wood trestle console table. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The dark brown hardwood table surface makes this unit stand out with its high quality material and construction. The unique geometric base of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 29.5-inch h x 54-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.