Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Camel Espresso and Silver Chenille And Faux Leather Tufted Storage Ottoman

  • Mfr # 608922

  • Zoro # G022341898


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Depth
15.8 in
Width
53.9 in
Assembly Required
Full Assembly Needed
Height
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608922
Zoro #
G022341898
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
15.8 in
Width
53.9 in
Height
15.8 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Ottoman
Color
Camel/Silver

Description

Add a good looking decorative accent to your space that is also practical for seating. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color chenille and faux leather, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 15.8-inch h x 53.9-inch w x 15.8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.