Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54" Cherry Solid Wood Eight Drawer Double Dresser
- Mfr # 384021
- Zoro # G222905852
product price:Â
$
721.99
/ea
Key Features
Assembly Required
No Assembly Needed
Color
Brown
Felt Lined Drawers
No
Doors Included
No
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384021
- Zoro #
- G222905852
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 40 in
- Depth
- 17 in
- Width
- 54 in
Details
- Item
- Dressers
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Felt Lined Drawers
- No
- Doors Included
- No
- Finish
- Natural
- Hutch Included
- No
- Number of Drawers
- 8
- Material
- Solid Wood
- Dresser Type
- Double Dresser
- Dresser Orientation
- Horizontal
- Commercial Use
- No
- Style
- Contemporary
- Wood Species
- Rubberwood
Description
This 54" cherry solid wood eight drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with eight easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 40" H x 54" W x 17" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.