54" Clear and Black Glass and Iron Floor Shelf Coffee Table With Shelf
- Mfr # 400867
- Zoro # G622833205
product price:Â
$
1,997.99
/ea
Key Features
Shape
Rectangular
Width
54 in
Length
38 in
Height
18 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400867
- Zoro #
- G622833205
- UPC #
- -
- Country of Origin
- India
- Item
- Coffee Tables
- Shape
- Rectangular
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Material
- Iron
- Leg Type
- Floor Shelf
- Leg Color
- Black
- Finish
- Bronze
- Assembled/Unassembled
- Assembled
- Wheels Included
- No
- Weight Capacity
- 60 lb
- Style
- Traditional
- Coffee Table Type
- Coffee Table
- Assembly Required
- No Assembly Needed
- Queen Anne Legs
- No
- Commercial Use
- No
Dimensions
- Width
- 54 in
- Length
- 38 in
- Height
- 18 in
Description
This stylish 54-inch clear and black glass and iron floor shelf coffee table with shelf is sure to inspire compliments no matter where it sits. The base of this table is made from iron in a black color that creates a good looking visual contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 54-inch w x 38-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.