
54" Clear And Black Glass And Steel Coffee Table With Shelf
Mfr # 521977
Zoro # G322373889
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Height
17 in
Width
54 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521977
Zoro #
G322373889
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Width
54 in
Depth
24 in
Details
Tabletop Color
Coffee/Black
Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Make your living room or family room really stand out with this 54-inch clear and black glass and steel coffee table with shelf. Quality construction from the blackened steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single bottom shelf for handy storage or display space. This minimalist rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch H x 54-inch W x 24-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.