54" Clear and Gold Glass and Metal Cross Leg Base Round Top Dining Table

  • Mfr # 555132

  • Zoro # G722909749


product price:  $1,279.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
54 in
Table Mechanism
Fixed
Tabletop Material
Glass
Tabletop Color
Clear
Weight Capacity
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555132
Zoro #
G722909749
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Width
54 in
Height
30 in

Details

Table Mechanism
Fixed
Tabletop Material
Glass
Tabletop Color
Clear
Weight Capacity
6 lb
Frame Material
Metal
Leg Color
Gold
Purposeful Distressing Type
No Distressing
Item
Dining Tables
Finish
Metallic
Mirrored
No
Shape
Round
Commercial Use
Yes
Frame Color
Clear
Leaf Included
No
Assembled/Unassembled
Unassembled
Leg Type
Cross Leg
Style
Contemporary
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your dining space with this 54-inch clear and gold glass and metal cross leg base round top dining table. The clear glass top of this table is a nice visual contrast to the high quality, gold metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 54-inch clear and gold glass and metal cross leg base round top dining table is a must-have for your home. 30-inch h x 54-inch w x 54-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.