54" Clear and Gold Glass and Metal Cross Leg Base Round Top Dining Table
Mfr # 555133
Zoro # G322907343
product price:Â $1,515.99
/eaKey Features
Frame Color
Clear
Finish
Metallic
Height
30 in
Mirrored
No
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555133
Zoro #
G322907343
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
54 in
Width
54 in
Details
Frame Color
Clear
Finish
Metallic
Mirrored
No
Item
Dining Tables
Frame Material
Metal
Leg Color
Gold
Assembly Required
Full Assembly Needed
Leg Type
Cross Leg
Table Mechanism
Fixed
Tabletop Color
Clear
Style
Contemporary
Tabletop Material
Glass
Shape
Round
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Weight Capacity
6 lb
Assembled/Unassembled
Unassembled
Leaf Included
No
Description
Enjoy making memories around this gorgeous 54-inch clear and gold glass and metal cross leg base round top dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 54-inch w x 54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.