54" Clear and Gold Glass and Metal Cross Leg Base Round Top Dining Table
Mfr # 555139
Zoro # G622908163
product price:Â $717.99
/eaKey Features
Shape
Round
Width
54 in
Length
54 in
Height
30 in
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555139
Zoro #
G622908163
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Length
54 in
Height
30 in
Details
Item
Dining Tables
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Clear
Frame Material
Metal
Leg Type
Cross Leg
Leg Color
Gold
Finish
Metallic
Assembled/Unassembled
Unassembled
Commercial Use
Yes
Leaf Included
No
Weight Capacity
6 lb
Table Mechanism
Fixed
Assembly Required
Full Assembly Needed
Style
Contemporary
Mirrored
No
Purposeful Distressing Type
No Distressing
Description
Add handsome, fashionable design to your dining space with this 54-inch clear and gold glass and metal cross leg base round top dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 54-inch clear and gold glass and metal cross leg base round top dining table is a must-have for your home. 30-inch h x 54-inch w x 54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.