This item is Discontinued.

Homeroots 54" Clear And Gold Glass And Steel Coffee Table With Shelf 521979

54" Clear And Gold Glass And Steel Coffee Table With Shelf (Discontinued)

  • Mfr # 521979
  • Zoro # G922360456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521979
Zoro #
G922360456
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
24 in
Width
54 in

Details

Tabletop Color
Gold/Coffee
Application Type
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 54-inch clear and gold glass and steel coffee table with shelf. Quality construction from the gold steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch H x 54-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.