Zoro Homepage

54" Clear and Natural Glass and Wood Triangle Abstract Coffee Table

  • Mfr # 635430

  • Zoro # G922344449


product price: $871.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
42 in
Length
4.2 in
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635430
Zoro #
G922344449
UPC #
-
Country of Origin
China

Dimensions

Height
42 in
Length
4.2 in
Width
54 in

Details

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Item
Coffee Table
Commercial Use
Yes

Description

Give your living room, family room, or office the perfect anchor piece with this 54-inch clear and natural glass and wood triangle abstract coffee table. Quality construction from the natural colored and uniquely shaped wood base combines with clear glass of the top to give this table a fresh and updated look. This triangle table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 42-inch h x 54-inch w x 4.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.