Zoro Homepage

54" Clear and Walnut Glass and Wood Abstract Triangle Coffee Table

  • Mfr # 635428

  • Zoro # G722355935


product price: $847.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Coffee
Commercial Use
Yes
Width
54 in
Height
42 in
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635428
Zoro #
G722355935
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Height
42 in
Length
4.2 in

Details

Tabletop Color
Coffee
Commercial Use
Yes
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 54-inch clear and walnut glass and wood triangle abstract coffee table. The dark walnut brown coloration of the high quality and uniquely shaped wood base marries nicely with the clear glass top surface. This soft edged triangle table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 42-inch h x 54-inch w x 4.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.