Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Dark Brown and Light Brown Solid Wood Writing Desk With Three Drawers

  • Mfr # 565282

  • Zoro # G222362655


product price: $2,343.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
26 in
Assembly
No Assembly Needed
Commercial Use
No
Overall Width
54 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565282
Zoro #
G222362655
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
26 in
Overall Width
54 in
Overall Height
30 in

Details

Assembly
No Assembly Needed
Commercial Use
No
Item
Desk
Color
Brown

Description

This 54-inch dark brown and light brown solid wood writing desk with three drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 54.00-inch w x 26.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.