Zoro Homepage

54" Dark Brown Solid Wood Writing Desk and Bookshelf Set With Three Drawers

  • Mfr # 634356

  • Zoro # G522364045


product price: $3,207.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
26 in
Assembly
No Assembly Needed
Commercial Use
No
Overall Width
54 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634356
Zoro #
G522364045
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
26 in
Overall Width
54 in
Overall Height
30 in

Details

Assembly
No Assembly Needed
Commercial Use
No
Item
Desk
Color
Brown

Description

Bring this classic style 54-inch dark brown solid wood writing desk and bookshelf set with three drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 54-inch w x 26-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.