
54" Deep Taupe And Black Loveseat
Mfr # 530504
Zoro # G822358867
product price: $1,397.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Height (in)
25 in
Depth (in)
34 in
Width (in)
54 in
Color
Deep Taupe/Taupe Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530504
Zoro #
G822358867
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
25 in
Depth (in)
34 in
Width (in)
54 in
Details
Commercial Use
Yes
Color
Deep Taupe/Taupe Black
Item
Love Seat
Assembly Required
Partial Assembly Needed
Description
Add an air of fashion to your space with this fabulous 54-inch deep taupe and black loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 54-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.