This item is Discontinued.

Homeroots 54" Gold Glass And Steel Coffee Table With Three Shelves 522001

54" Gold Glass And Steel Coffee Table With Three Shelves (Discontinued)

  • Mfr # 522001
  • Zoro # G522359447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522001
Zoro #
G522359447
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Depth
24 in
Width
54 in

Details

Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

This good looking 54-inch gold glass and steel coffee table with three shelves is not only practical, but good looking and built to last. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. There are 3 shelves that will help to keep clutter at bay. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 54-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.