
54" Gold Glass And Steel Coffee Table With Two Shelves
Mfr # 520935
Zoro # G922361750
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
17 in
Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520935
Zoro #
G922361750
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Height
17 in
Width
54 in
Details
Tabletop Color
Coffee/Gold
Item
Coffee Table
Application Type
No
Assembly Required
Full Assembly Needed
Description
This good looking 54-inch gold glass and steel coffee table with two shelves is not only practical, but good looking and built to last. A sleek gold monotone color gives this steel and glass table a fresh and updated look. Includes 2 shelves for additional storage or display space. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 54-inch W x 24-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.