54" Gray And Silver Metal and Wood Four Tier Etagere Bookcase
- Mfr # 486307
- Zoro # G422906178
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Color
Gray, Silver
Depth
11 in
Height
54 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486307
- Zoro #
- G422906178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bookcases
- Type
- Etagere
- Color
- Gray, Silver
- Shelf Capacity
- 22 lb
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Finish
- Antique
- Bookcase Orientation
- Vertical
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- No
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 4
- Shelves
- Yes
- Commercial Use
- Yes
- Load Capacity (Lb.)
- 22 lb
- Back Panel
- No
- Frame Material
- Metal
- Room Divider
- No
Dimensions
- Depth
- 11 in
- Height
- 54 in
- Width
- 24 in
- Size
- H x W x D
Description
This 54-inch gray and silver metal and wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 54-inch h x 24-inch w x 11-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.