Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Gray Carved Geo Scroll Solid Wood Storage Ottoman

  • Mfr # 565174

  • Zoro # G222359525


product price: $1,200.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
54 in
Depth
18 in
Commercial Use
No
Assembly Required
No Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565174
Zoro #
G222359525
UPC #
-
Country of Origin
India

Dimensions

Width
54 in
Depth
18 in
Height
18 in

Details

Color
Gray
Commercial Use
No
Item
Ottoman
Assembly Required
No Assembly Needed

Description

Get ready to relax with this 54-inch gray carved geo scroll solid wood storage ottoman. Designed to discretely add hidden storage to your room without sacrificing style. This multi-functional storage piece is handcrafted from high quality solid mango wood in a gray color with geometric carved detailing throughout the base and top. The purposefully distressed finish gives this versatile ottoman an authentically rustic feel. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 54-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.