54" Gray White and Gold Marble and Metal Pedestal Base Round Top Dining Table
Mfr # 555161
Zoro # G322908906
product price:Â $2,551.99
/eaKey Features
Frame Color
Gray, White
Assembled/Unassembled
Unassembled
Tabletop Color
Gray, White
Commercial Use
Yes
Leaf Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555161
Zoro #
G322908906
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Height
30 in
Length
54 in
Details
Frame Color
Gray, White
Assembled/Unassembled
Unassembled
Tabletop Color
Gray, White
Commercial Use
Yes
Leaf Included
No
Table Mechanism
Fixed
Leg Color
Gold
Shape
Round
Item
Dining Tables
Style
Contemporary
Weight Capacity
6 lb
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Mirrored
No
Tabletop Material
Marble
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Finish
Metallic
Description
Stylish and super sturdy, the 54-inch white gray and gold marble and metal pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Quality construction from the gold metal base combines with white and gray marble of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 54-inch w x 54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.