
54" Natural and Black Live Edge Solid Wood Writing Desk With Three Drawers
Mfr # 522094
Zoro # G222341216
product price: $2,182.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
26 in
Overall Width
54 in
Overall Height
30 in
Color
Black
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522094
Zoro #
G222341216
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
26 in
Overall Width
54 in
Overall Height
30 in
Details
Color
Black
Commercial Use
No
Assembly
Full Assembly Needed
Item
Desk
Description
Bring this classic style 54-inch natural and black live edge solid wood writing desk with three drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 54-inch w x 26-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.