Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Natural Solid Wood Oval Solid Coffee Table

  • Mfr # 555316

  • Zoro # G722370150


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
17 in
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555316
Zoro #
G722370150
UPC #
-
Country of Origin
India

Dimensions

Height
17 in
Width
54 in
Depth
30 in

Details

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Coffee Table

Description

Stylish and super sturdy, the 54-inch natural solid wood oval solid coffee table is an amazingly good looking coffee table that will compliment your living room. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. This oval table is an updated take on a classic. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 54-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.