
54" Silver Aluminum and Solid Wood Sled Coffee Table
Mfr # 605491
Zoro # G822354395
product price: $1,888.99
/eaKey Features
Commercial Use
Yes
Tabletop Color
Silver/Coffee
Assembly Required
No Assembly Needed
Height
18 in
Width
54 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605491
Zoro #
G822354395
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Width
54 in
Length
32 in
Details
Commercial Use
Yes
Tabletop Color
Silver/Coffee
Item
Coffee Table
Assembly Required
No Assembly Needed
Description
Give your living room, family room, or office the perfect anchor piece with this 54-inch silver aluminum solid coffee table. With an inner frame of solid wood, this unique table is cladded in aluminum patchwork that pays homage to the aviator style of an old world fighter plane. This rectangular table features soft curved edges and will create a great statement piece in your living room, bedroom, lounge, office, or lobby. 18-inch h x 54-inch w x 32-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.