54" White and Black Solid Wood and Metal Carved Floral Desk With Three Drawers

  • Mfr # 661244

  • Zoro # G922910415


product price:  $1,755.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular Desk
Overall Height
30 in
Type
Writing Desk
Purposeful Distressing Type
Wood Scoring & Rub Through
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
661244
Zoro #
G922910415
UPC #
-
Country of Origin
India

Dimensions

Overall Height
30 in
Size
Medium
Height Adjustable
No
Overall Depth
26 in
Overall Width
54 in

Details

Shape
Rectangular Desk
Type
Writing Desk
Purposeful Distressing Type
Wood Scoring & Rub Through
Color
White
Style
Traditional
Top Wood Species
Mango
Base Material
Metal
Material
Solid Wood
Commercial Use
No
Cabinets Included
No
Item
Desks
Mirrored
No
Finish
Natural
Reversible Orientation
No
Gaming Configuration
No
Weight Capacity
150 lb
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed

Description

Bring this classic style 54-inch white and black solid wood and metal writing desk with three drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy mango wood desk features a rustic washed finish and gorgeous carved floral detailing. 30.00-inch h x 54.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.