Zoro Homepage

54" White Solid Wood Console Table With Shelf

  • Mfr # 653989

  • Zoro # G422363704


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.5 in
Overall Height
30 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653989
Zoro #
G422363704
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
19.5 in
Overall Height
30 in
Overall Width
54 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Console Table

Description

Don't settle for a boring entryway, upgrade your home with our 54-inch white solid wood console table with shelf today. This rectangular table has clean lines and plenty of surface area. This unit has a white genuuine hardwood tabletop. The four leg of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30.00-inch h x 54.00-inch w x 19.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.