Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" White Solid Wood Medallion Storage Ottoman

  • Mfr # 642286

  • Zoro # G322349983


product price: $1,176.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
18 in
Assembly Required
No Assembly Needed
Commercial Use
No
Color
White
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642286
Zoro #
G322349983
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
54 in
Depth
16 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Color
White
Item
Ottoman

Description

Practicality and fashion mix together with this handy 54-inch white solid wood medallion storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. This ottoman is made from high quality solid mango wood in a white color throughout the base and top. The purposefully distressed finish gives this versatile ottoman an authentically rustic feel. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18.00-inch h x 54.00-inch w x 16.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.