54" X 18" X 35" Ivory Pine Wood Dresser

  • Mfr # 285916

  • Zoro # G422908561


product price: $1,457.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dresser Type
Standard Dresser
Style
Traditional
Material
Solid Wood
Depth
18 in
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285916
Zoro #
G422908561
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
18 in
Length
35 in
Width
54 in

Details

Dresser Type
Standard Dresser
Style
Traditional
Material
Solid Wood
Color
Ivory
Assembly Required
Full Assembly Needed
Wood Species
Pine
Dresser Orientation
Horizontal
Item
Dressers

Description

transform your home with this spectacular dresser. this classic alluring dresser will surely transform the hollow of your loving bedroom into a nice place. the sophisticated design offers a perfect accent and to the existing decor in any living space. it is contracted with solid pine wood and ivory finish that makes your bedroom correspond to that of a king. the craftsmanship that was employed brings this dresser out as a fine and uniquely designed furniture for the bedroom. it includes nine drawers, metal side glides and felt lined drawer with metal. carry home with you this dreamy and elegant collection to add beauty and style to your bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.