
54" X 74" Charcoal Striped Wool Acrylic Blend Throw Blanket with Fringe
Mfr # 687108
Zoro # G722885401
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Theme
No Theme
Color
Charcoal
Material
Wool Acrylic Blend
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
687108
Zoro #
G722885401
UPC #
-
Country of Origin
Ecuador
Dimensions
Size
Throw
Length
74 in
Width
54 in
Thickness
1 in
Details
Commercial Use
No
Theme
No Theme
Color
Charcoal
Material
Wool Acrylic Blend
Contruction Technique
Woven
Reversible
Yes
Embroidered
No
Back Side Color
Gray
Item
Throws & Blankets
Pattern
Striped
Fill Material
No fill
Heated
No
Description
Bring warmth, comfort and style to your space with this 54-inch x 74-inch charcoal striped wool acrylic blend woven throw blanket. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from wool acrylic blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 74.00-inch h x 54.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.