Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" Adjustable Brown and Black and Black Computer Desk

  • Mfr # 528666

  • Zoro # G922373692


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Overall Width
55 in
Color
Brown Black
Overall Depth
30 in
Assembly Required
Full Assembly Needed
Overall Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528666
Zoro #
G922373692
UPC #
-
Country of Origin
China

Dimensions

Overall Width
55 in
Overall Depth
30 in
Overall Height
46 in

Details

Item
Desk
Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. With its height adjustable feature, you can customize it to your preferred level for maximum comfort. The brown and black top color adds a touch of elegance, perfectly complementing the modern style. The manufactured wood top and stainless steel base ensure durability. Equipped with casters for easy mobility, cable management for a clutter-free environment, and a t-shape base providing stability, this desk offers both functionality and style seamlessly. 46-inch H x 55-inch W x 30-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.