
55" Adjustable Brown and Black and Black Computer Desk
Mfr # 528677
Zoro # G522352844
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Overall Height
46 in
Assembly Required
Full Assembly Needed
Overall Width
55 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528677
Zoro #
G522352844
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Height
46 in
Overall Width
55 in
Details
Item
Desk
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Brown Black/Black Black
Description
This 55" adjustable brown and black and black standing desk gives you lots more options than a standard desk. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 46" H x 55" W x 24" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.