Zoro Homepage

55" Adjustable Light Khaki and White Computer Desk

  • Mfr # 528667

  • Zoro # G422367191


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Application Type
Yes
Overall Height
46 in
Assembly Required
Full Assembly Needed
Overall Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528667
Zoro #
G422367191
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
46 in
Overall Width
55 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Item
Desk

Description

Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. With height adjustability for personalized comfort, this modern desk features a sleek white manufactured wood top supported by a durable stainless steel t-shape base. Equipped with convenient casters, cable management, and offering a range from 28 to 46 inches in height, this light khaki desk blends style with functionality effortlessly. 46-inch H x 55-inch W x 30-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.