Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" Adjustable Oak and White Standing Desk

  • Mfr # 558230

  • Zoro # G822369047


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
55 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558230
Zoro #
G822369047
UPC #
-
Country of Origin
China

Dimensions

Overall Width
55 in
Overall Height
45 in
Overall Depth
30 in

Details

Color
White
Application Type
Yes
Item
Desk
Assembly Required
Full Assembly Needed

Description

Protect your posture and overall wellbeing with this fabulous 55-inch adjustable oak and white standing desk. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 45-inch H x 55-inch W x 30-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.