55" Black Novelty Floor Lamp With Clear Transparent Glass Globe Shade

  • Mfr # 523549

  • Zoro # G622367502


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
55 in
Depth
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523549
Zoro #
G622367502
UPC #
-
Country of Origin
China

Dimensions

Height
55 in
Depth
14 in
Width
14 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Color
Black
Material
Metal

Description

Embrace the good life with this hard working and stylish 55" black novelty floor lamp with clear transparent glass globe shade. The lamp is made of sturdy metal and features a black color. The lamp shade itself has a globe shape and is made of glass, which makes it a perfect choice. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 55" H x 14" W x 14" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.