Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" Black Traditional Shaped Floor Lamp With Tan Rectangular Shade

  • Mfr # 526302

  • Zoro # G822372207


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Assembly Required
Partial Assembly Needed
Width
18 in
Application Type
No
Height
54.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526302
Zoro #
G822372207
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in
Height
54.75 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Tan/Black
Material
Metal

Description

Bring of level of elegance and charm to your space with this good looking 55" black traditional shaped floor lamp with tan rectangular shade. The lamp is made of sturdy metal and features a black color. The lamp shade has a rectangular shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 54.75" H x 18" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.