Zoro Homepage

55" Black Two Drawer Combo Dresser

  • Mfr # 544042

  • Zoro # G222355756


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Width (in)
55.1 in
Height (in)
48 in
Depth (in)
20 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544042
Zoro #
G222355756
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
55.1 in
Height (in)
48 in
Depth (in)
20 in

Details

Commercial Use
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dresser
Color
Black

Description

This 55-inch black two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 48-inch H x 55.1-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.