Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" Brass Tripod Floor Lamp With Antiqued Brass Dome Shade

  • Mfr # 526335

  • Zoro # G322360957


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Depth
25 in
Height
55 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526335
Zoro #
G322360957
UPC #
-
Country of Origin
China

Dimensions

Depth
25 in
Height
55 in
Width
25 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brass
Item
Floor Lamp
Material
Metal

Description

Add a bright anchor to your room with this 55" brass tripod floor lamp with antiqued brass dome shade. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. A sturdy three leg base gives this tripod style floor lamp a designer style that leans towards modern and industrial for a unique and stylish look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 55" H x 25" W x 25" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.